Abbotsford
honti040u

ADEMCO III TI040/U Honeywell Industrial weekly/daily programmable indoor and outdoor timer

Price $240.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TI040/U

Description

Industrial weekly/daily programmable indoor and outdoor timer. This programmable timer allows the user to choose 120 or 240 V.

Specifications

Brand Name Honeywell Safety Item Name Digital Timer
Type Programmable Voltage Rating 120/208/240 V
Amperage Rating 30 A Operation Mode Manual, Automatic
Contact Configuration 3 Way Contact Rating 3600 - 7200 W
Dimensions 9­13/32 in W x 4 in D x 7­7/32 in H Frequency Rating 50/60 Hz
Terminal Connection 14-10 AWG Wire HP Rating 1.5 hp at 120 VAC, 2 hp at 240 VAC
Mounting Surface Enclosure Type NEMA 3R
Temperature Rating ­40 to 50 °C Standards CSA Certified
Application For Industrial use

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $375.10 / EA
Quantity EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $417.52 / EA
Quantity EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $428.96 / EA
Quantity EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $381.30 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok