Abbotsford
honti044u

ADEMCO III TI044/U Industrial Programmable Indoor and Outdoor Timer With Solar Timetable

Price $248.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TI044/U

Description

Industrial programmable indoor and outdoor timer with solar timetable. TI044 accepts two loads and features solar programming ­ ideal for outdoor lighting.

Specifications

Brand Name Honeywell Safety Item Name Digital Timer with Solar Time Table
Type Programmable Voltage Rating 120 V
Amperage Rating 30 A Operation Mode Manual/Automatic/Temporary Bypass
Contact Rating 3600 W Dimensions 9.4 in W x 4 in D x 7.2 in H
Frequency Rating 0 - 60 Hz Terminal Connection 14-10 AWG Wire
HP Rating 1.5 hp Mounting Surface
Enclosure Type NEMA 3R Temperature Rating -40 to 122 °F
For Use With 3-Way Switches Standards UL Listed, CSA Certified
Application For Outdoor use

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $126.50 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok