Abbotsford
cwdpt5hkbk

COOPER INDUSTRIES PT5HK-BK-P Color Change Kit 5 for Minute and Hour Timer, Black

Price $15.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PT5HK-BK-P

Description

Application: Color and button legend change kit.

Specifications

Brand Name Eaton Item Name Lighting Color Change Kit
Type Color Change Kit Color Black
Specifications 120 VAC, 15 A, 1800 W, Wire Lead Connection Dimensions 2.25 in L x 2.88 in W x 4.38 in H
For Use With 15, 30, 1, 2 and 4 hr Timer UPC 032664721366

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok