×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0383400000

WEIDMULLER 0383400000 WEIDMULLER TS 35X7.5 SOLID STEEL DIN RAIL

Price $11.4994 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 2
Manufacturer:WEIDMULLER
Manufacturer #:0383400000

Description

Rail. TS35. Solid.

Specifications

Brand Name Weidmuller Item Name DIN Rail
Type Unslotted Length 35 mm
Width 35 mm Depth 7.5 mm
Material Steel Color/Finish Galvanized, Chromium-Plated
Series/Model TS 35 x 7.5 Standards RoHS Compliant
UPC 626835801669

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok