Abbotsford
tab54107

ABB 54107 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 33

Price $9.2102 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54107

Description

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 2 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210541075

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 1320 - UNIT = 132000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok