×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ent011836816

TYCO ELECTRONICS 11836816 2.8mm Type FEM6 End Section, Gray

Price $1.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA118368R1600

Description

Gray type FEM6, 2.8mm end section.FEATURES:- Type: Terminal blocks- Special Features: Spacing 2.8mm- Standard: RoHs, CE, GOST- Material: Polyamide- Color: Gray- Mounting: Mounting on DIN rail: G32 (32 x 15 mm Mounting Rail) acc. to IEC 60715, TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715, TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715.

Specifications

Brand Name TE Connectivity Item Name End Section
Series/Model FEM6 Material Polyamide
Color/Finish Gray Dimensions 36.7 mm L x 4.8 mm W x 41.2 mm H
For Use With M4/6, M4/6.NC, M4/6.NT, M4/7.R Terminal Blocks Standards RoHS Compliant

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok