TYCO ELECTRONICS 11861801 3mm Type FEM12 End Section, Gray
Description
Gray type FEM12, 3mm end section.
Specifications
Brand Name | TE Connectivity | Item Name | End Section |
Series/Model | FEM12 | Material | Polyamide |
Color/Finish | Gray | Dimensions | 36.5 mm L x 10 mm W x 43 mm H |
For Use With | M16/12, M16/12.2A.G Terminal Blocks | Standards | RoHS Compliant |
Packages
20 - UNIT - (20) |