Abbotsford
wieapn10

WIELAND ELECTRIC 07.311.6655.0 1.5mm Wieland Electric End Plate for WKN 10/U

Price $1.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.311.6655.0

Description

End plate, APN 10/V0 for use with DIN rail terminal blocks type-WKN.

Specifications

Brand Name Wieland Electric Item Name End Plate
Mounting Snap-In Color/Finish Gray
Dimensions 51 mm L x 44.2 mm H x 1.5 mm T For Use With Type WKN DIN Rail Terminal Blocks
Standards UL 94-V0 Flammability Rating UPC 015573458400

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok