Abbotsford
wag2004405

WAGO 2004-405 32A 5-Way Insulated Jumper, Light Gray

Price $3.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-405

Description

Jumper, 5-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 5-Way, Insulated Amperage Rating 32 A
Voltage Rating 800 V Overall Length 0.748 in
Width 1.142 in Thickness 0.161 in
Color/Finish Light Gray Standards RoHS Compliant

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok