Abbotsford
erknve6gms

6-Source 6-Zone NuVo Essentia Stereo System

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-E6GMS

Description

Audio distribution system package include: 1 NV-E6GM Essentia G Main Amp. 6 NV-E6GCP-DC Decora style control pads with white, ivory, almond and black screwless trim plates. 1 NV-GRC1 remote control. 6 NV-VEC visible IR emitters. 1 NV-E6GMAP-DC main allport connection hub. 1 NV-E6GAPC Essentia allport cable. 1 NV-NC1 10 foot network cable. 1 pr. NV-REM1U rack ear mounts. 1 NV-PC2-NA IEC 2 wire power cable.

Specifications

Brand Name NUVO Sub Brand Essentia
Item Name Amplifier System Voltage Rating 85 - 265 VAC, 5 V (Output Power), 3.3 - 10 VDC (External Mute Input), 5 V (System on Output), 2.4 V (Fixed Output)
Frequency Response 20 Hz - 20 kHz at +/-2 dB Inputs 2.4 V RMS (Overload), 300 mV RMS (Input Sensitivity)
Output 2 Zone, 1 Sum, 6 Source Amperage Rating 20 mA (Output Power)
Frequency Rating 50/60 Hz Power Rating 18 VA, 12 W (No Signal), 70 VA, 70 W (Average Operating Conditions), 150 VA, 150 W (All Channels), 40 W (Continuous Average Output)
Impedance 20 kO Input, 1 kO, 6 O Rated Total Harmonic Distortion 0.4%
Control Remote Standby Power 0.8 W
Mounting Rack Ear Includes NV-E6GM Essentia G Main Amp, (6) NV-E6GCP-DC Decora Style Control Pads with White, Ivory, Almond and Black Screwless Trim Plates, NV-GRC1 Remote Control, (6) NV-VEC Visible IR Emitters, NV-E6GMAP-DC Main Allport Connection Hub, NV-E6GAPC Essentia Allport Cable, NV-NC1 10 ft Network Cable, (2) NV-REM1U Rack Ear Mounts, NV-PC2-NA IEC 2 Wire Power Cable
Standards UL 6500 Listed, CAN/CSA E60065.00, CE Listing/SEMKO (EN60065, EN55013, EN55020, EN6100-3-2, EN6100-3-3/A1) Australia C-Tick Certified Application For Delivering the Startlingly Clear Sound of NuVo from Up to Six Different Sources and to Six Different Listening Zones in the House

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok