Abbotsford
pasac5erj45w1

PASS & SEYMOUR AC5ERJ45W1 Cat 5e RJ45 Data/Phone Insert, White

Price $15.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC5ERJ45W1
Documents Documents

Description

Keystone connector for networking, data, and phone applications.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.- Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Keystone Connector Type RJ-45 8(4), T568-A/B Wiring, Bus Jack, Snaps into Frame, 1-Gang
Cable Type Category 5E Termination Style Insulation Displacement
Color White Material Thermoplastic
Mounting Type Box, Horizontal Application Residential, Commercial, Data/Phone, for Round Cable, Flat Cable, Solid Core
UPC 804428065296

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok