×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasac4pfw1

PASS & SEYMOUR AC4PFW1 4-Port Frame, White

Price $4.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC4PFW1
Documents Documents

Description

For a consistent look throughout your remodel, select an adorne keystone frame to enable audio, video, and data connectivity in an adorne wall plate. FEATURES AND BENEFITS:• Enables four keystone inserts to be used with adorne wall plate. • Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes. • adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Frame Type Keystone, 4-Port
Number of Gangs 1 Length 5.13 in
Material Thermoplastic Color White
Orientation Horizontal Width 3.45 in
Thickness 0.96 in Finish Matte
Mounting Box, Surface, Snap For Use With Modular Jack
Application For Residential/Commercial use UPC 804428065241

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok