Abbotsford
rusmbxamp

RUSSOUND 4500-537127 Wi-Fi Streaming Zone Amplifier, Black

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:4500-537127

Description

The MBX-AMP is a 50 WPC zone amplifier is a unique solution designed to allow sharing of any multiroom audio speakers with a local TV. Its WiFi and wired Ethernet connections allow for quick, reliable installation, and the addition of Tidal and Deezer to Russound’s current streaming assortment makes a compelling combination of services.

Specifications

Brand Name Russound Item Name Zone Amplifier
Voltage Rating 12 VDC Frequency Response 20 Hz - 20 kHz
Inputs 3.5 mm Analog Stereo Audio Output 50 W at 8 O, 70 W at 4 O (Speaker), 2 V RMS (Line Audio), 12 VDC at 100 mA (Trigger)
Color Black Dimensions 8-1/4 in W x 7 in D x 1-3/4 in H
Series/Model MBX Power Rating 200 W
Impedance 8 O Audio Formats Supported MP3 (CBR, VBR), WAV (8, 16-Bit), OGG Vorbis, FLAC (8, 16-Bit), AAC, AAC+
Standards CE

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok