Abbotsford
rusmbxpre

RUSSOUND 4500-537226 MBX Series Wi-Fi Streaming Media Player, Black

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:4500-537226

Description

The MBX-PRE Streaming Audio Player is designed to offer a simple-to-install and simple-to-configure streaming media solution to add high quality streaming audio content to any audio system. The MBX-PRE can be used as a single stereo audio streaming source for a single room, or supply a single audio stream to a larger whole-house system through its easy-to-use analog line-level/digital (coax/optical) outputs.The MBX-PRE allows for expansion to up to 32 streaming rooms of audio in a single installation with any combination of other MBX-Series® streaming products from Russound. When paired with a Russound multi-room controller, system expansion is possible up to 8 independent audio sources and up to 48 total rooms of audio.In addition to offering streaming audio from popular internet sources, the MBX-PRE also offers streaming of local UPnP compliant audio. In addition, a built-in USB port allows users to connect an external flash drive or an externally powered USB hard drive for use as additional music sources.

Specifications

Brand Name Russound Item Name Streaming Audio Player
Voltage Rating 12 VDC Frequency Response 20 Hz - 20 kHz
Inputs 3.5 mm Analog Stereo Audio, Digital Optical, USB 2.0 Media Playback, Ethernet RJ45 10/100 BaseT Output Analog Stereo Audio RCA Digital Optical, 2 V RMS
Dimensions 8-1/4 in W x 7 in D x 1-3/4 in H Series/Model MBX
Amperage Rating 1.25 A Audio Formats Supported MP3 (CBR, VBR), WAV (8, 16-Bit), OGG Vorbis, FLAC (8, 16-Bit), AAC, AAC+ (Supports Up to 24-Bit/192 kHz)
Control MCA Controller Standards CE

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok