Abbotsford
rusp75

RUSSOUND 2800-536267 75W P75 2-Channel Dual Source Power Amplifier, Black

Price $279.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2800-536267

Description

Dual source power amplifier with auto source switching. It features two audio line inputs with a loop out to another zone, receiver or device from Line 2 source. This amplifier can be used for power upgrades in specific zones, for speaker selector or volume control systems. Built for multi-speaker applications with volume controls. Automatic switching between two sources with signal sensing. Front panel volume and balance controls. Channels are bridgeable to create one channel with 160 watts of power.

Specifications

Brand Name Russound Item Name Power Amplifier
Type 2-Channel, Dual Source Voltage Rating 120 V
Frequency Response 10 Hz - 30 kHz Color Black
Amperage Rating 4.2 A Frequency Rating 60 Hz
Power Rating 60 W Impedance 8 O
Total Harmonic Distortion < 0.1% Sensitivity 900 mV
Signal to Noise Ratio 100 dB (Weighted)

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok