×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubsfbw10

HUBBELL SFBW10 Hubbell AV Connector, Blank Module, White

Price $11.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SFBW10

Description

Blank AV connector module is used to fill unoccupied ports in plates or surface housings. Mounts into iSTATION™ plates, surface housings and unloaded panels.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Blank Insert Color White
Finish Smooth Type Center Cover Plate
Mounting Snap-On-Snap-Fit Connection Plug-N-Play
Contact Material Beryllium Copper Contact Resistance 100 O
Voltage Rating 1000 V RMS, 1414 VDC Withstand Environmental Conditions Indoor Dry unless Protected by Additional Means
Packaging Quantity 10/Pack Standards TIA/EIA-568
Application For RCA and F-Keystone Connectors UPC 662620780634

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok