Abbotsford
ort4210000200

MIDDLE ATLANTIC 42100002-00 Ortronics TracJack Blank Module (10/Pack), Black

Price $8.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:42100002-00

Description

Package of ten TracJack blank inserts can be used to fill unoccupied TracJack openings. These front removable blanks can be later exchanged for TracJack connectors to service future needs. Snap-in design: Quick and easy installation. Fills unoccupied TracJack openings: Holds space for future expansion.

Specifications

Brand Name Middle Atlantic Item Name TracJack Blank Module
Number of Ports 4 Color Black
Material Thermoplastic Dimensions 0.57 x 0.92 x 0.73 in
Mounting Snap-In Packaging Quantity 10/Pack
Standards UL Listed Application For Commercial Applications

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok