×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
orttj60000

MIDDLE ATLANTIC TJ600-00 Ortronics Clarity 6 TracJack, T568A/B, 180 degree, Black

Price $24.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:TJ600-00

Description

Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance. Center tuned design: Transparent interface with Clarity 6 cords. Easy lace IDC housing: Reduces wiring time. Easy to follow universal wiring label: Quick and user-friendly, eliminates confusion. Standard TracJack footprint: Fits in all TracJack faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6 Marking on jack face: Supports 606 designation requirements.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Modular Jack Cable Type Category 6
Number of Positions 8 Termination Style RJ-45
Contacts Beryllium Copper/Phosphor Bronze Color Black
Series/Model Clarity Cable Size 26-22 AWG
Number of Contacts 8 Material High Impact Thermoplastic
Temperature Rating -10 to 60 °C Dimensions 0.73 in L x 1.06 in W x 0.92 in H
For Use With Faceplates and Housings Standards Buy American Act Compliant, ETL Listed, IEEE 802.3AF/802.3AT, 802.3 BT Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7 Compliant, TIA-568.2-D, UL 1863, UL File Number E131600, UL 94V­0 Flammability Rating, RoHS 2011/65/EU Compliant
Application For Commercial, Industrial

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok