Abbotsford
hubfrg625

HUBBELL FRG625 RG6 Connector Compression 25/Pack

Price $80.62 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:HUBBELL
Manufacturer #:FRG625
Documents Documents

Description

F/RC connector plug for use in AV applications. Compression termination type. RG6 cable type. 25 per bag. Use to terminate onto 75 Ohm RG6 or RG59 coaxial cable.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name RCA To F-Connector Type Compression, Keystone
Size Standard Sized Product Cable Type RG6
Connection Type Crimp Color Metallic
Impedance 75 O Installation Type Snap-On-Snap-Fit
Material Beryllium Copper Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards TIA/EIA-568 Application RG6 Compression Plug for Cable
UPC 662620287737

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok