Abbotsford
idi85925

IDEAL INDUSTRIES 85-925 UR-I, 2-Wire Butt Splice IDC (25/Pack), Red

Price $13.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-925

Description

IDC connectors create fast splice and tap connections on solid copper wires. Designed for low voltage telecommunication cables. Moisture-resistant sealant protects wires from corrosion. Use with solid copper single-conductor wire. Quick, easy one-step splicing. Gel filled butt splicing connector for 3 wire application. For solid wire conductors of 19-26 AWG. Maximum insulated O.D. of .060 in. (1.52 mm).

Specifications

Brand Name Ideal Item Name IDC Connector
Type UR-I Terminal Connection Solid Butt Splice
Cable Size 19-26 AWG Color Red
Cable Type Solid Copper Insulation Outside Diameter 0.066 in
Standards RoHS Compliant Application For 3-Wire, UTP Low-Voltage Telecommunication Cable, Moisture Resistant Sealant Protection
UPC 783250859252

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok