Abbotsford
idi85950

IDEAL INDUSTRIES 85-950 UY-I, 2-Wire Butt Splice IDC (25/Pack), Yellow

Price $14.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-950

Description

IDC connectors create fast splice and tap connections on solid copper wires. Designed for low voltage telecommunication cables. Moisture-resistant sealant protects wires from corrosion. Use with solid copper single-conductor wire. Quick, easy one-step splicing. Gel filled butt splicing connector for 2 wire application. For solid wire conductors of 22-26 AWG. Maximum insulated O.D. of .060 in. (1.52 mm).

Specifications

Brand Name Ideal Type UY-I, Butt Splice
Color Yellow Application Splicing of 2 conductors of 22 -26 AWG UTP communication wiring
UPC 783250859504

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok