HUBBELL HXJ5EOR Hubbell Premise HXJ5EOR25 Xcelerator™ Speedgain™ Universal Standard Size Category 5e Modular Datacom Jack; 8P8C, Orange
Description
XCELERATOR™ SPEEDGAIN® universal modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Supports 10/100/1000BASE-T applications with usable bandwidth of 190 MHz in the channel. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 5e USOC Keystone Jack | Type | Standard |
Cable Type | Category 6, 5e, 3 | Termination Style | Universal, Insulation Displacement |
Contacts | Beryllium Copper | Color | Orange |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Material | Thermoplastic | Finish | Smooth |
Insertion Loss | Per TIA | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2 |
Application | Telephone and Data Distribution Jack | UPC | 662620825144 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |