×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pancj5e88tgrd

PANDUIT Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module, Red

Price $13.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ5E88TGRD
Documents Documents

Description

The Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is Red.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 5e UTP Jack Module Type Unshielded
Cable Type Category 5e Number of Positions 8
Termination Style TG Color Red
Number of Contacts 8 Material ABS
Dimensions 0.62 in W x 1.5 in D x 0.71 in H Standards Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS
Application Unshielded UPC 074983395316

Packages

25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok