FLUKE ELECTRONICS CANADA LP 3473003 Amprobe® BAT-200 BatteryTester
Description
Battery tester, Easy-to-read colour-coded display with Good, Low and Replace/Recharge indicators, Works with standard and rechargeable batteries, Compatible with 9V, AA, AAA, C, D, 1.5V Button Type.
Specifications
Brand Name | Amprobe | Item Name | Battery Tester |
Battery | 9 V, AA, AAA, C, D, 1.5 V Button | Dimensions | 7.36 in L x 4.29 in W x 1.06 in H |
Includes | User Manual | Standards | CE Certified |
UPC | 095969498951 |
Packages
1 - UNIT - 1 |