Abbotsford
pannkp5e88mwhq

PANDUIT NKP5E88MWH-Q 8-Position 8-Wire NetKey® Category 5e Component-Rated Punchdown Jack Module (25/Jar), White

Price $8.0400 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:NKP5E88MWH-Q
Documents Documents

Description

Convenience pack of 25, Category 5e, 8-position, 8-wire, keystone punchdown jack modules, White.Category 5e/Class D 8-position, industry standard keystone jack module terminates 4-pair, 22 – 26 AWG, 100 ohm unshielded pair cable. Jack module uses a punchdown tool to properly and securely terminate each conductor for optimum performance. The jack module contains a color coded label for T568A and T568B wiring schemes. A retention cap provides additional strain relief.Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 5e Jack Module Type RJ45, Punchdown, Unshielded
Cable Type Category 5E Number of Positions 8
Termination Style Crimp Color White
Cable Size 26 - 22 AWG Number of Contacts 8
For Use With Round, Flat and Solid Core Copper Cables Application Unshielded
UPC 074983125159

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok