×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubhp5e48a

HUBBELL HP5E48A 48-Port Hubbell NEXTSPEED® Category 5e Patch Panel, Angled Black

Price $1,106.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HP5E48A

Description

NEXTSPEED® 5e Patch panels offer the most rugged, feature rich, and high performance Category 5e panels in the industry. NEXTSPEED® panels significantly exceed TIA-568-C.2 category 5e requirements with component and channel performance to 190 MHz. Nose contact beryllium copper with precious metal plating with nickel under-plating. Rear IDC contact phosphor bronze with 100 micro-inch lead free tin over nickel plating. Panel 14-gauge steel rolled-edge construction. 2000+ mating cycles with FCC 8-position plug. NEXTSPEED® panels utilize a rugged rolled edge construction to provide superior panel rigidity and a completely enclosed adaptor that protects PCBs from contaminants and errant terminations. Labelling is easily administered with Hubbell's new printable perforated label sheets. They provide a rugged, reliable, solution supporting today's high bandwidth mission critical applications.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Category 5e Patch Panel Type Patch Panel
Number of Ports 48 Rack Units 1
Material Steel Finish Painted
Interface Keystone, RJ45 Color Black
Dimensions 4.8 in D x 7.3 in W x 3.5 in H Standards TIA 568-C
Application Patch Panel Multimedia Loaded UPC 662620247137

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok