![onqwp48rm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975384.jpg?preset=medium)
PASS & SEYMOUR WP48RM 48-Port Keystone Rack Mount Patch Panel, Black
Description
This 19-inch 48-port blank keystone patch panel provides configuration flexibility in a compact dual rack mount space.FEATURES AND BENEFITS:- RoHS Conformant- Provides the ultimate configuration flexibility with support for a wide variety of keystone inserts- Inserts sit flush with no gap for professional appearance- Ports clearly numbered on front- Fits in a dual space of any 19" wall or floor mount rack
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | 2U Blank Keystone Patch Panel | Number of Ports | 48 |
Rack Units | 2 U | Material | Plastic,Steel |
Finish | Black Powder Coat | Interface | Keystone openings |
Single/Multimode | Non-applicable | Color | Black |
Standards | UL, cULus, | Application | Residential |
UPC | 804428008354 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 240 - SKID 240 |