Abbotsford
codrb8pc

CODE ELECTRIC 8 inch x 6-5/8 inch x 3 inch, CATV BOX PLASTIC COVER

Price $44.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:RB-8-P-C

Description

Cover for use with RB-8 multi dwelling enclosure.

Specifications

Brand Name Code Electric Products Item Name Cover with Hook
Type Rectangular Length 203.2 mm
Width 168.275 mm Depth 76.2 mm
Material Plastic Color Gray
Mounting Type Surface, Hinged Enclosure Type NEMA 1
For Use With RB8-P-B Cable Box Standards CSA Certified
UPC 623825001672

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok