×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
codrb8pb

CODE ELECTRIC 8 inch x 6-5/8 inch x 3 inch Code CATV Plastic Box, Gray

Price $30.63 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:RB8-P-B

Description

Cable box for use with RB-8 multi dwelling enclosure.

Specifications

Brand Name Code Electric Products Item Name Cable Vision Box
Type Rectangular Width 168.275 mm
Cover Type Hinged Mounting Type Flush, Screw
Material Plastic Color Gray
UPC 623825003553

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok