Abbotsford
hubifp126w

HUBBELL IFP126W 1-Gang 6-Port Cover Plate with Label, White

Price $9.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:IFP126W
Documents Documents

Description

Cover plate. IFP decorator with label fields. ISF frames available in 6-port configurations.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate Cover Type 6-Port, Molded, Non-Reversing
Number of Gangs 1 Length 6.500 in
Material ABS Color White
Orientation Horizontal/Vertical Width 2.600 in
Thickness 0.15 in Mounting Screw Mount
For Use With Standard Faceplate Standards NEMA Rated, TIA 568-C
Application Standard Faceplate GSA UPC 662620218205

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok