×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3401la

PASS & SEYMOUR WP3401LA 1-Gang 1-Port Wall Plate, Light Almond

Price $1.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3401LA

Description

FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 1-Port
Number of Gangs 1 Length 4.69 in
Material Plastic Color Light Almond
Orientation Vertical Width 2.94 in
Thickness 0.44 in Finish Matt
Mounting Screw Mount For Use With Supports Keystone Inserts
Standards ANSI/UL 1863 Application Residential
UPC 804428025559

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok