Abbotsford
onqwp3402wh10

PASS & SEYMOUR ON-Q WP3402WH10 1-Gang 2-Port Wallplate (10/Pack), White

Price $13.87 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3402WH10

Description

The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Product Series: Classic• Mounting: Wall Box• Receptacle Type: Blank Keystone Cutout• Number Of Receptacles: 2• Installation Location: In-Wall

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Wallplate Number of Gangs 1
Material Plastic Color White
Orientation Vertical Thickness 0.1 in
Finish Matte Mounting Screw Mount
Application Residential UPC 804428025504

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12 360 - SKID - 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok