Abbotsford
pastpcatvw

PASS & SEYMOUR TPCATVW 1-Gang F-Type Coax Connector with Thermoplastic Wall Plate, White

Price $4.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPCATVW

Description

Single gang, f type coax connector with wall plate.FEATURES AND BENEFITS:• Mar-resistant wall plate.• Fits standard size single gang electrical box.• Wall plate dimension is Standard size.• Nickel-plated steel.• Connector is threaded at each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Coaxial/Telephone Wallplate Type Non-Reversing
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color White
Thickness 0.35 in Finish Gloss
Mounting Wall, Flush, Screw For Use With (1) Coaxial F-Connector
Standards UL 514 Application Residential/Commercial
UPC 785007247534

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok