Abbotsford
pastpte1w

PASS & SEYMOUR TPTE1W 1-Gang Opening Modular 4-Conductor Telephone Jack with Wall Plate, White

Price $5.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE1W
Documents Documents

Description

Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.FEATURES AND BENEFITS:- RJ11 modular jack.- Wall plate dimension is Standard size.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Non-Reversing
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color White
Thickness 0.35 in Mounting Wall, Flush, Screw
For Use With (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack Standards UL 514
Application Residential/Commercial UPC 785007247688

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok