Abbotsford
hubisb12w

HUBBELL ISB12W Hubbel ISB Surface Mount Box 12-Port White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB12W

Description

ISB Surface Mount Boxes, 12-Port. Ideal for open office MUTOA cabling, large capacity surface mount applications and retrofits to support data, voice, and multimedia installations. Can be mounted with supplied surface mounting screws or double-sided adhesive tape and mounted to NEMA electric boxes or relay racks.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Surface Mount Box Type 12-Port
Length 5 in Width 6-1/2 in
Depth 1.23 in Material Composite
Color White Mounting Type Screw, Snap
Cable Entry From Back Standards TIA/EIA
Application 12-Port UPC 662620219639

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok