PANDUIT CBXQ2WH-A 2-Port Mini-Com® Surface Mount Box, White
Description
The Mini-Com® Surface Mount Box is plenum rated and accepts two Mini-Com Modules. Cover has a quick release mechanism that allows easy access to the modules; cover can be secured with a screw. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box includes a label pocket for easy identification and is white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Surface Mount Box | Type | 2-Port, Quick Release |
Width | 53.4 mm | Depth | 66 mm |
Material | ABS | Color | White |
Mounting Type | Surface | Series/Model | Mini-Com |
Standards | UL 2043, RoHS Compliant | UPC | 613056169425 |
Packages
1 - UNIT - 1 |