PASS & SEYMOUR TPCATV 1-Gang F-Type Coax Connector with Thermoplastic Wall Plate, Brown
Description
Single gang, f type coax connector with wall plate.FEATURES AND BENEFITS:• Mar-resistant wall plate.• Fits standard size single gang electrical box.• Wall plate dimension is Standard size.• Nickel-plated steel.• Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | Mar-Resistant |
Dimensions | 6 x 0.4 in | Material | Thermoplastic |
Color/Finish | Brown | Standards | UL 1863 |
Application | Residential, Commercial | UPC | 785007247503 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4000 - SKID - 4000 |