×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp2

PASS & SEYMOUR TP2 2-Gang TradeMaster® Toggle Switch Wall Plate, Brown

Price $1.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP2

Description

Trademaster Wall Plate 2-Gang 2-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Toggle
Number of Gangs 2 Length 4.7 in
Material Thermoplastic Color Brown
Width 4.75 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With (2) Toggle Switch Standards UL 514
Application For Residential, Commercial use UPC 785007274073

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok