×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastpte1

PASS & SEYMOUR TPTE1 1-Gang Opening Modular 4-Conductor Telephone Jack with Wall Plate, Brown

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE1

Description

Single gang opening modular four conductor telephone jack with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.FEATURES AND BENEFITS:- RJ11 modular jack.- Wall plate dimension is Standard size.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type 4-Conductor
Dimensions 6 in W x 0.5 in T Material Thermoplastic
Color/Finish Brown Standards UL 514
Application Residential, Commercial UPC 785007247657

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4000 - SKID - 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok