×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfspscdm6aq

HUBBELL FSPSCDM6AQ Hubbell Fiber SC Duplex FSP Adapter Panel; SC, 6 Duplex Fiber, 12-Port, Aqua

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FSPSCDM6AQ

Description

FSP Adapter panel, SC-duplex, 12-port, phosphor bronze adapter sleeves, loaded with 6-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Adapter Panel Type Standard
Number of Ports 12 Mounting Type Snap-In
Termination Style Data Port Material Phosphor Bronze Sleeve
Size 5.1 x 1.1 in Interface 6 SC Duplex
Color Aqua Temperature Rating 0 - 70 °C
Environmental Conditions Indoor Only For Use With 125 µm Optical Fiber Cable
Standards TIA-604, TIA-568-C.3 Application Interconnect
UPC 662620103693

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok