Abbotsford
panflcsscbuy

PANDUIT FLCSSCBUY 9/125µm Simplex LC OptiCam® Pre-Polished Connector with Zirconia Ceramic Ferrules, Blue

Price $39.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLCSSCBUY
Documents Documents

Description

The LC OptiCam® single mode simplex fiber optic connector in blue is designed for 900 micron tight-buffered fiber installations. It is intended for use in fixed installations that are outside the scope of the RoHS directive.LC fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for LC OptiCam® Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. LC OptiCam® Connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCam® Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Plug, Simplex
Connector Type LC Fiber Type Single Mode
Material Ceramic Ferrule Color Blue
Mounting Clamp Standards RoHS directive is not applicable
UPC 074983175970

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok