Abbotsford
panfwme2

PANDUIT FWME2 Opticom® Wall Mount Enclosure, Black

Price $141.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FWME2

Description

The Panduit® Opticom® Wall Mount Enclosure is designed to manage and organize fiber distribution when space is limited. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Compatible with most Panduit® Mini-Com®, Opti-ack®, ST, SC, Coax and Fiber Cassette Modules. Steel, 2 Port, 10.1”H x 304.8”W x 2.3”D (259mm x 305mm x 59mm), Black, 1pc.KEY FEATURES AND BENEFITS:• Holds Opticom® Fiber Adapter Panels (FAPs)• Rugged all metal construction for fiber protection and secure mounting• Compact design allows installation in tight areas• Separate doors for service side and user side with optional keyed locks for added security• Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Enclosure Type 2-Port
Width 304.8 mm Depth 59.1 mm
Height 258.6 mm Mounting Type Wall
Material Steel Color Black
UPC 074983858361

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok