×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahpfs421816gt2gf240

DAHUA 16-Port Gigabit Managed PoE Switch

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFS4218-16GT2GF-240

Description

16-Port Gigabit Managed PoE Switch. DH-PFS4218-16GT2GF-240 is a type of layer-two managed PoE switch. It provides 16 gigabit PoE ports and 2 gigabit uplink combo ports. The full load is 240W. With high switching performance and reliability, the product features large cache and low transmission delay, which supports access of Ultra HD video. With all metal design, the device has good heat dissipation and low power consumption, which can work in environments from -10°C to +55°C. The product owns powerful network management functions. Network management system supports CLI, iLinksView, web and network management software based on SNMP.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok