(5) 10/100/1000 Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports 2
(8) 10/100/1000 Mbps RJ45 Ports, (2) 1000 Mbps SFP Slots (Auto-Negotiation/Auto MDI/MDIX) 2
(1)1000 Base-X, (1) 10/100/1000 Base-T, (8) 10/100 Base-T(PoE Power Supply) 1
(16) 10/100 Mbps Base-TX RJ-45 Auto MDI/MDI-X Ports, (1) 10/100/1000 Mbps Base T RJ-45 Auto MDI/MDI-X Port, (1) 1000 Mbps Base X SFP Interface, Shared with Port 17 1
(16) 10/100/1000 Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports 1
(2) 10/100 Mbps Uplink EtherNet, (4) 10/100 Mbps PoE EtherNet 1
(2) 10/100 Mbps Uplink EtherNet, (8) 10/100 Mbps PoE EtherNet 1
(2) 10/100 Mbps Uplink Ethernet, (4) 10/100 Mbps PoE Ethernet 1
(2) 10/100/1000 Base-T (Combo port), (2)1000 Base-X (Combo port), (16)10/100 Base-T (PoE Power Supply) 1
(2) 10/100/1000 Base-T, (2)1000 Base-X (Combo Ports), (16)10/100 Base-T (PoE Power Supply) 1
(2) 10/100/1000 Base-T, (2)1000 Base-X (Combo ports), (24)10/100 Base-T (PoE power supply) 1
(24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 1
(24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 4 Gigabit SFP Slots 1
(24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX), (4) Gigabit SFP Slots 1
(5) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 1
(8) 10/100 Mbps Base-TX RJ-45 Auto MDI/MDI-X Ports, (1) 10/100/1000 Mbps Base T RJ-45 Auto-MDI/MDI-X Ports 1
(8) 10/100/1000 Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX 1
(8) 10/100/1000 Mbps RJ45 Ports Auto Negotiation/Auto MDI/MDIX 1
10/100/1000 Mbps Ethernet 1
(2) 10/100/1000 Mbps Base-T (Combo Port), (2) 1000 Mbps Base-X (Combo Port), 24 x 10/100 Mbps Base-T (PoE Power Supply) 1
(4) 10/100/1000 Mbps Gigabit Ethernet (RJ45), (4) 10/100/1000 Mbps Gigabit Ethernet (RJ45) PoE+, Auto-Negotiation/Auto MDI/MDIX 1
(8) 10/100 Mbps PoE Ports, (2) 10/100/1000 Mbps Ports Ethernet 1
(8) 10/100/1000 Mbps Base-T (PoE Power Supply), (2) 100/1000 Mbps Base-X 1
(8) 10/100/1000 Mbps PoE Ports 1
(8) 10/100/1000 Mbps RJ45 Port, AUTO Negotiation, Auto MDI/MDIX 1
(8) 1000 Mbps Gigabit Ethernet 1
Ethernet 1
View More