×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tpltlsg1005d

TP LINK TL-SG1005D Network Switch Gigabit, Unmanaged (5) RJ45 Ports

Price $29.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG1005D

Description

5-Port Gigabit Desktop Switch. 5 Gigabit Auto-Negotiation RJ45 ports, Supports Auto MDI / MDIX. Green Ethernet technology saves power consumption. IEEE 802.3x flow control provides reliable data transfer. Plastic case, desktop or wall-mounting design. Plug and play, no configuration required.

Specifications

Brand Name TP-Link Item Name Network Switch
Type Gigabit, Unmanaged Interface Type (5) 10/100/1000 Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
Port Type (5) RJ45 Protocol IEEE802.3x, 802.1p/DSCP QoS
Power Supply 220 V, 9 VDC Mounting Type Wall/Desktop
Material Plastic Case Length 3-1/2 in
Width 5-1/2 in Height 0.9 in
Temperature Rating 0 °C to 40 °C Environmental Conditions 10 - 90% Non-Condensing Humidity
Includes Power Adapter, Installation Guide Standards CE, FCC Certified, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok