×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tpltlsg2210mp

TP LINK TL-SG2210MP SWITCH 10 PORT GIGABIT 150W 8 POE 2 SFP IGMP

Price $324.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG2210MP

Description

JetStream 10-Port Gigabit Smart Switch with 8-Port PoE+. 150 W PoE Budget: 8x 802.3at/af-compliant PoE+ ports with a total power supply of 150 W. Full Gigabit Ports: 8x gigabit PoE+ ports and 2x gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.

Specifications

Brand Name TP-Link Item Name Gigabit Smart Switch
Interface Type (8) 10/100/1000 Mbps RJ45 Ports, (2) 1000 Mbps SFP Slots (Auto-Negotiation/Auto MDI/MDIX) Port Type RJ45
Switching Capacity 20 Gbps Protocol IEEE802.3i/802.3u/802.3ab/802.3x/802.1p
Forwarding Rate 14.9 Mpps Network Type Ethernet
Cable Type UTP/STP Category 3, 4, 5 5e or Above Cable Power Supply 110 V
Mounting Type Rack Length 177.5 mm
Width 104 mm Height 46 mm
Temperature Rating 0 - 50 °C Environmental Conditions 10 - 90% Non-Condensing Humidity
Includes 8 Ports PoE+, 2 Port SFP Uplink Standards CE Certified, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok