×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubvs73

HUBBELL VS73 7 ftHx3.25 inch w NEXTFRAME C Channel, Black

Price $507.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VS73

Description

NEXTFRAME® C Channel. Cable management spools can be located along the length of the channel for proper cable routing. Assembles quickly channels clip to equipment rack. Pass-Thru holes permit cable routing from the front to the rear of the rack when required. Channel assembly shipped knocked-down to conserve freight expense. Rugged construction 14-gauge. Z-Frame withstands abuse. Cable management spools. Ensure proper bend radius, Place where needed along channel for refined cable management. Cable management organize cable by groups and bundles. Front covers conceal cable and easily snap in place. Optional hinged cover swings both left and right hand.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Vertical Channel Type Rack
Length 9.6 in Width 6.2 in
Depth 4 in Mounting Mounting Hardware
Material Cold Rolled Steel Color/Finish Powder Coated Black
Standards UL 1863, EIA-310-D Application For C Channel
UPC 662620200675

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok