Abbotsford
panwmpfse

PANDUIT WMPFSE 1 RU PatchLink ™ Horizontal Cable Manager, Black

Price $75.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WMPFSE
Documents Documents

Description

The Panduit® PatchLink® Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bend radius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front Only Cover, ABS, 1RU, Black, 1pc.Panduit® PatchLink ™ Horizontal Cable Managers provide a neat and efficient way to manage patch cables on any EIA 19” rack. They can be used in multimedia applications to manage copper, fiber optic, and coax cables. Flexible fingers organize the patch cords simplifying moves, adds, and changes while the integral bend radiuscontrol and “closed” design protects the patch cables in the pathway. All of these features combine to provide the user with a horizontal cable management solution that simplifies cable routing in a finished, professional appearance. When used with the Panduit® Mini-Com ® patch panels, patch cords, vertical cable managers, and racks, the user receives a total system that satisfies functional and aesthetic requirements for telecommunications rooms.

Specifications

Brand Name Panduit Sub Brand PatchLink™
Item Name Cable Management Panel Type Single Sided Manager
Rack Units 1 Width 483 mm
Depth 3.7 in Mounting Horizontal
Material Metal For Use With Suitable for 19 in Mounting
UPC 074983377992

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok