Abbotsford
elewmcre1191624bk

ELECTRON METAL WMCRE1-191624-BK 16RU Reversed Wall Mount Cabinet, Black

Price $1,305.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:WMCRE1-191624-BK

Description

Electron Metal's reversed wall mount cabinet is similar to our standard wall mount cabinet, but its layout is reversed. The 6” hinged section is mounted on the rear of the cabinet, so your equipment can be installed into the deep mid section of the cabinet, allowing for much deeper equipment than other models. This cabinet also includes a locking front acrylic door, cable entry cutouts on the rear sections, and fan cutouts for optional ventilation fans. It also has sliding PMA’s for even greater adjustability.PRODUCT FEATURES:- Fully welded 14 ga. & 16 ga. steel construction - Top and bottom cutouts for fans or cable entry - Locking front acrylic door - Locking swing out rear section - Adjustable PMA’s

Specifications

Brand Name Electron Metal Color Black

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok