HUBBELL 84 inch Hubbell Equipment Relay Rack
Description
NEXTFRAME® equipment rack constructed from 6063-T2 aluminium with durable black powder coat. EIA-310-D universal spacing tapped #12-24 front and rear. Delivered with 2 vertical uprights, 2 floor angles, 2 Top angles, 1 kit assembly hardware and 20 #12-24 x 5/8 inch equipment mounting screws.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Relay Rack | Type | Equipment Relay Rack |
Material | Aluminum | Mounting | 45U Rack |
Color/Finish | Black/Powder Coat Painted | Dimensions | 20-1/4 in W x 14-3/4 in D x 84 in H |
Standards | UL1863, EIA-310-D | Application | Equipment Relay Rack, 45-Unit |
UPC | 662620806198 |
Packages
1 - UNIT - 1 |